For detailed information, other images and documents, please select individual articles from the following table.
Würth safety shoes Woman Ultra
Beige safety shoes designed to protect feet in hazardous work environments.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Manufactured with direct injection into leather, beige.
- Nubuck leather upper.
- Reinforced insole composed of synthetic polyamide fibres, resistant to perforation in accordance with standard NCh 1797, 1992.
- Dual-density PU sole, resistant to hydrocarbons, electrical insulation for voltages below 600 V and slip resistant (ISO 13287).
- High-strength composite toe cap, in accordance with standard NCh 772/2.
- Collar and tongue in waterproof fabric.
- Insole with antifungal treatment and shock-absorbing technology.
- Loops for laces.
- High-visibility reflective detail on the side.
- Complies with Chilean standard NCh 772/1, 1992 and NCh 2147/2, 1993.
Advantages
- Excellent foot protection in environments with a high risk of accidents.
- Maximum comfort due to the dual-density outer sole and low-density PU insole.
- Antifungal treatment to prevent bacterial growth.
- Low-density, highly comfortable insole, for shock absorption when on the move.
- Complies with current Chilean standards.
- CESMEC-ISP certified.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!